Steel Sliding Door Flush Latch in Polished Chrome
Steel Sliding Door Flush Latch in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Reversible
- With 4 hooks
- With 6-5/8" mounting holes
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Door Hardware Type:
- Latch
- Material:
- Steel
- UPC:
- 049793012159
- Width:
- 7/8