Storm Door Kit in Black
Storm Door Kit in Black
Package Quantity Info:
Each: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pneumatic closer
- Adjustable chain door stop
- Handle fits 5/8" to 1-1/4" thick doors
- Storm door kit for out-swinging wood or metal doors
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Steel
- Product Type:
- Screen Door
- UPC:
- 049793254887