Surface Bolt in Satin Nickel
Surface Bolt in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Used to surface lock doors, cabinets, chests and other applications
- Total length of 4 in
- Satin nickel-plated finish
- Solid brass construction
- Installation fasteners included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 9/16
- Door Hardware Type:
- Lock
- Height:
- 1-5/8
- Lock Type:
- Surface Bolt
- Material:
- Brass
- Size:
- 4 in
- UL Listed:
- No
- UPC:
- 049793510365