Swing Bar Door Lock in Brass
Swing Bar Door Lock in Brass
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Secures door while allowing 2 in. of viewing and ventilation
- Includes two 1/16 in. door side riser shims
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Door Hardware Type:
- Lock
- Height:
- 2-1/2
- Length:
- 3-7/8
- Lock Type:
- Swing Bar
- Material:
- Metal
- Smart Home Enabled:
- No
- Thickness:
- 0.875 in
- UL Listed:
- No
- UPC:
- 635148167157