Wafer Lock in Nickel
Wafer Lock in Nickel
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome plated die cast housing
- Offset Cam Design
- For Use With American Device Mail Boxes
- Wafer Style Cylinder
- Use 885750 key blank
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Door Hardware Type:
- Lock
- Length:
- 1-1/8
- Lock Type:
- Cam Lock
- Material:
- Die Cast
- UPC:
- 049793040916