Metal 7-1/4 in. Cord Storage Wheel and Stand
Metal 7-1/4 in. Cord Storage Wheel and Stand
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Tangle-free portable storage
- Store up to 100ft of Cord
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 13-19/50
- Length:
- 7-1/4
- Material:
- Metal
- Product Type:
- Cord Storage Wheel, Stand
- Proposition 65:
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 054732402267
- Weight:
- 2.13
- Width:
- 9-22/25