Plastic 3/4 in. Cord Winder
Plastic 3/4 in. Cord Winder
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tangle-free portable storage for cords and holiday lights
- Store up to 100' of cord
- Gauge: 16 AWG - 10'
- Gauge: 14 AWG - 75'
- Gauge: 12 AWG - 50'
Specifications
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Height:
- 18-1/4
- Length:
- 3/4
- Material:
- Plastic
- Product Type:
- Cord Winder
- Proposition 65:
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 054732402250
- Weight:
- 0.28
- Width:
- 4-1/4