1-1/8 in. Entry Door Deadbolt Lock in Aluminum
1-1/8 in. Entry Door Deadbolt Lock in Aluminum
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Maximum security for any single leaf door
- Features 1-1/8" backset
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Depth:
- 1-1/2
- Door Hardware Type:
- Lock
- Height:
- 6-3/8
- Length:
- 1-1/8
- Lock Type:
- Deadbolt
- Material:
- Steel
- UPC:
- 049793045263
- Width:
- 7/8