7/8 in. Nylon and Steel Twin Wardrobe Back Door Roller 2-Pack
7/8 in. Nylon and Steel Twin Wardrobe Back Door Roller 2-Pack
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Back mount
- Features twin 7/8" rollers
- Offset 1/2"
Specifications
- Diameter:
- 7/8
- Material:
- Steel
- Package Quantity:
- 2
- UPC:
- 635148091704