300 ml Sealant in Aluminum Gray
300 ml Sealant in Aluminum Gray
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-920
- Color Finish Name:
- Aluminum Grey
- Material:
- Plastic
- Maximum Temperature:
- 180
- Minimum Temperature:
- -40
- Product Type:
- Sealant
- Size:
- 10.1 oz
- Temperature Range:
- -40 to 180 Deg F
- UL Listed:
- Yes
- UPC:
- 080492301663