This product requires certification to purchase.

14 in. x 20mm Asphalt Blade

Primesource Building Products

Grip Rite™ 14 in. x 20mm Asphalt Blade

  • Fast #
  • Part #PGR14ASI
  • Item #7542322
  • Manufacturer Part #GR14ASI
4.2 out of 5 Customer Rating
Brand image
Primesource Building Products

Grip Rite™ 14 in. x 20mm Asphalt Blade

  • Fast #
  • Part #PGR14ASI
  • Item #7542322
  • Manufacturer Part #GR14ASI
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Asphalt, Green Concrete
Arbor Hole Size:
20 mm
Blade Type:
Cement Cutter
Collection:
Grip Rite™
Diameter:
14 in