2-Light Outdoor Wall-Mounted Lantern with Electric Configuration in Copper
Breaux Bridge 2-Light Outdoor Wall-Mounted Lantern with Electric Configuration in Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The Breaux Bridge family of fixtures combines a straight-line look with contemporary styling
- This copper lantern features a distinctive look with tempered glass
- The Breaux Bridge uses 60 W candelabra bulbs, not included and is ETL listed
- The gas Breaux Bridge has a single burner that can be converted for propane use
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Breaux Bridge
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Depth:
- 10
- ETL Listed:
- Yes
- Glass Type:
- Clear, Tempered
- Height:
- 19
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Copper
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Type:
- PBB19E
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 120
- Width:
- 9-1/2
- Wire Gauge (AWG):
- 22 ga