27 in. Tall Gas Lantern Wall Sconce in Aged Copper
Yorkshire 27 in. Tall Gas Lantern Wall Sconce in Aged Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Yorkshire family of fixtures embraces the contemporary look of modern homes with understated elegance
- This flush-mount fixture goes equally well on an entrance or as an accent piece on any other location
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Yorkshire
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Aged Copper
- Depth:
- 8-1/4 in
- ETL Listed:
- Yes
- Fuel Type:
- Natural Gas
- Glass Type:
- Clear, Tempered
- Height:
- 27 in
- Installation Type:
- Flush Mount
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Copper
- Number of Lights:
- 1
- Type:
- PYK27GAC
- Wall Sconce Type:
- Lantern
- Width:
- 9 in