12 in. x 20 ft. Bell End Plastic Pressure Pipe
Goldflo WT® 12 in. x 20 ft. Bell End Plastic Pressure Pipe
Package Quantity Info:
Foot: 1 Stick: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manning’s n value of 0.012 allows for greater flow capacity and reduces sediment or debris build-up
- Several joining options allow for quick and easy installation reducing costs while increasing efficiency
- HDPE material is completely resistant to rusting, corrosion, and deterioration
- Lightweight and easy field manipulation saves time, labor, and equipment
- Watertight integral bell and spigot coupling system allows for quick and easy installation reducing costs and increasing efficiency
- Bell and spigot verified to ASTM D3212 10.8 psi laboratory test
- Bell and spigot allows for quick and easy installation reducing cost and increasing efficiency
Documents
Specifications
- ASTM:
- ASTM F-2306, ASTM F-477, ASTM D-3212
- Application:
- Stormwater
- Collection:
- Goldflo WT®
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Length:
- 20
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type:
- Dual Wall
- PipeTubing Size:
- 12