This product requires certification to purchase.

1 gal Floor Cleaner in Yellow (Case of 4)

Pro Line

1 gal Floor Cleaner in Yellow (Case of 4)

  • Fast #
  • Part #P02037
  • Item #9557187
  • Manufacturer Part #02037
3.9 out of 5 Customer Rating
Brand image
Pro Line

1 gal Floor Cleaner in Yellow (Case of 4)

  • Fast #
  • Part #P02037
  • Item #9557187
  • Manufacturer Part #02037
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Cleans to the shine and works to dissolve and remove tough ground-in dirt from finished floors, without leaving a dulling residue
  • Delivers shine and extends time between strips, by effectively removing grimy soils
  • Low sudsing, making it an excellent choice for use in automatic scrubbing machines
  • Removes up to 59% more particulate soils than the leading competitor
  • Designed to extend life between scrub and recoat
  • Makes 4x as many mop buckets as the leading competitor
  • Requires Certification
Dimensions & Measurements
Package Quantity
Case of 4
Size
1 gal
Characteristics & Features
Color Finish Name
Yellow
Warranty & Product Information
Application
Finished Floors
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Cleaner
UPC
037000020370