10 ga 2-3/8 in. Yellow Tracer Wire (Box of 300)
10 ga 2-3/8 in. Yellow Tracer Wire (Box of 300)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Tracer Wire
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 2-3/8 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UL Listed:
- Yes
- Volts:
- 300V
- Wire Gauge (AWG):
- 10 ga