This product requires certification to purchase.

10 ga. 500 ft. Tracer Wire in Green

You last purchased this on
 
Pro-Pak Industries

10 ga. 500 ft. Tracer Wire in Green

  • Fast #
  • Part #TW10SLDHD45G500
  • Item #4738346
  • Manufacturer Part #746430532
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pro-Pak Industries

10 ga. 500 ft. Tracer Wire in Green

  • Fast #
  • Part #TW10SLDHD45G500
  • Item #4738346
  • Manufacturer Part #746430532
5 out of 5 Customer Rating

X Points
Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Roll: 500
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-3, ASTM B170, ASTM D-1248, ASTM D-1238
Application:
Tracer Wire
Cable or Wire Type:
Tracer Wire
Color Finish Category:
Greens
Color Finish Name:
Green
Length:
500 ft
Material:
Copper, Plastic, Carbon Steel
Material Type:
HDPE
Wire Gauge (AWG):
10 ga