This product requires certification to purchase.

1000 ft. Marking Tape in Green

Pro-Pak Industries

1000 ft. Marking Tape in Green

  • Fast #
  • Part #PDTFMM
  • Item #91882
  • Manufacturer Part #DBRFM3
4.9 out of 5 Customer Rating
Brand image
Pro-Pak Industries

1000 ft. Marking Tape in Green

  • Fast #
  • Part #PDTFMM
  • Item #91882
  • Manufacturer Part #DBRFM3
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  New Hudson, MI
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pro-Line’s Detectable Marking Tape is used for detecting, locating, identifying, and protecting buried utility lines for gas, water, sewer, telecommunication, and electrical markets
  • The width of tape used, is determined by the size of, and depth at which the underground utility line is buried
  • The depth at which detectable tape is buried, is determined by the width of the tape used
  • Aluminum core is detected through means of inductive locating
  • Line is located and marked after inductive locating is performed
  • Utility type is identified by both the APWA color-code and utility legend printed on the marking tape
  • Detectable tape works 24 hours a day and year round, even if tape is not inductively located during excavation, the tape provides a "stop-sign" effect that is highly visible
  • Requires Certification

Specifications

Application:
Marking, Taping
Color Finish Name:
Green
Length:
1000 ft
Tool Type:
Marking Tape
Width:
3 in