1000 ft. Non-Detectable Restrained Joint Marking Tape
1000 ft. Non-Detectable Restrained Joint Marking Tape
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Marking tape is designed to last for the life of the utility line
- Identifies what type of utility line is underground
- Tracer wire plots the utility line's path by conductive locating
- It can save lives and helps prevent costly “dig-ins"
Documents
Specifications
- Application:
- Marking, Taping
- Color Finish Name:
- Red
- Length:
- 1000 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Thickness:
- 4 mil
- Tool Type:
- Marking Tape
- UL Listed:
- No
- Weight:
- 10 lb
- Width:
- 6 in