1000 ft. Water Tape in Silver and Blue
1000 ft. Water Tape in Silver and Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Silver
- Length:
- 1000 ft
- Size:
- 6 in x 1000 ft
- UL Listed:
- No
- Width:
- 6 in