This product requires certification to purchase.

12 ga 45 mil HF-CCS Solid Plywood Tracer Wire in Black

Pro-Pak Industries

12 ga 45 mil HF-CCS Solid Plywood Tracer Wire in Black

  • Fast #
  • Part #TW12SLDCCS45BK500
  • Item #4703975
  • Manufacturer Part #744420132
5 out of 5 Customer Rating
Brand image
Pro-Pak Industries

12 ga 45 mil HF-CCS Solid Plywood Tracer Wire in Black

  • Fast #
  • Part #TW12SLDCCS45BK500
  • Item #4703975
  • Manufacturer Part #744420132
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Roll: 500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Cable or Wire Type:
Tracer Wire
Color Finish Name:
Black
Length:
500 ft
Material:
Copper, Plastic, Carbon Steel
Wire Gauge (AWG):
12 ga