3 in. x 1000 ft. Water Non-Detectable Tape
3 in. x 1000 ft. Water Non-Detectable Tape
Package Quantity Info:
Each: 1Product Details
Product Details
- Pro-Line non-detectable underground marking tape identifies and protects buried utility lines.
- Non-Detectable underground marking tape acts as a "STOP SIGN" to prevent accidental "dig-ins".
- Pro-Line manufactures non-detectable underground marking tape to meet or exceed all industry standards.
- Non-Detectable underground marking tapes must be a minimum of 4.0 mils for the economy version and 6.0 mils in structural thickness for premium grade.
- All non-detectable underground marking tapes are made with a solid color, organic polyethylene film that utilizes big, bold, black lettering.
- Pro-Line<CQUOTA/>s non-detectable underground marking tapes can be printed in any language with any design or logo.
- Pro-Line manufactures up to 60" in width. Standard sizes are 3", 4", 6", and 12". Standard length is 1000 feet. Custom sizes and lengths are available.
Specifications
- Application:
- Marking, Taping, Water
- Color Finish Name:
- Blue
- Length:
- 1000
- Material:
- Plastic
- Material Type:
- Polyethylene
- Tool Type:
- Marking Tape
- Width:
- 3