This product requires certification to purchase.

500 ft. 12 ga HDPE Solid High-Flex Tracer Wire in Green

Pro-Pak Industries

500 ft. 12 ga HDPE Solid High-Flex Tracer Wire in Green

  • Fast #
  • Part #TW12SLDHS30G500
  • Item #4738494
  • Manufacturer Part #745120532
3.6 out of 5 Customer Rating
Brand image
Pro-Pak Industries

500 ft. 12 ga HDPE Solid High-Flex Tracer Wire in Green

  • Fast #
  • Part #TW12SLDHS30G500
  • Item #4738494
  • Manufacturer Part #745120532
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Roll: 500
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-910, ASTM B-17, ASTM D-1238
Application:
Gas, Water, Sewer, Telecom
Cable or Wire Type:
Tracer Wire
Color Finish Category:
Greens
Color Finish Name:
Green
Length:
500 ft
Material:
Cast Carbon Steel, Plastic
Material Type:
HDPE
Thickness:
30 mil
UL Listed:
No
Volts:
30V
Wire Gauge (AWG):
12 ga