6 in. x 1000 ft. Detectable Tape in Green
6 in. x 1000 ft. Detectable Tape in Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pro-Line’s Detectable Marking Tape is used for detecting, locating, identifying, and protecting buried utility lines for gas, water, sewer, telecommunication, and electrical markets
- The width of tape used, is determined by the size of, and depth at which the underground utility line is buried
- The depth at which detectable tape is buried, is determined by the width of the tape used
- Aluminum core is detected through means of inductive locating
- Line is located and marked after inductive locating is performed
- Utility type is identified by both the APWA color-code and utility legend printed on the marking tape
- Detectable tape works 24 hours a day and year round, even if tape is not inductively located during excavation, the tape provides a "stop-sign" effect that is highly visible
Specifications
- Application:
- Marking, Taping
- Color Finish Name:
- Green
- Length:
- 1000 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Tool Type:
- Marking Tape
- Width:
- 6 in