This product requires certification to purchase.

Blue Pit

Pro-Pak Industries

Blue Pit

  • Fast #
  • Part #PTPITAD2T02W
  • Item #9334678
  • Manufacturer Part #TPITAD-2T-02W
4.7 out of 5 Customer Rating
Brand image
Pro-Pak Industries

Blue Pit

  • Fast #
  • Part #PTPITAD2T02W
  • Item #9334678
  • Manufacturer Part #TPITAD-2T-02W
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Provides a direct connection for locate technicians
  • Telescoping pipe body adjustable from 12 to 24 inches
  • Water-proof terminal board
  • Featuring a built in ground switch
  • TracerPit detectable by ferrous metal detector
  • APWA color coded lid for identification
  • Requires Certification

Documents


Specifications

Color Finish Name:
Blue
Diameter:
2
Product Type:
Pit
UPC:
840184701351