This product requires certification to purchase.

Blue Pit

Pro-Pak Industries

Blue Pit

  • Fast #
  • Part #PTPITADISO5T02W
  • Item #9334719
  • Manufacturer Part #TPITAD-ISO-5T-02W
3.3 out of 5 Customer Rating
Brand image
Pro-Pak Industries

Blue Pit

  • Fast #
  • Part #PTPITADISO5T02W
  • Item #9334719
  • Manufacturer Part #TPITAD-ISO-5T-02W
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 288
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides a direct connection for locate technicians
  • Telescoping pipe body adjustable from 12 to 24 inches
  • Water-proof terminal board
  • Featuring a built in ground switch
  • TracerPit detectable by ferrous metal detector
  • APWA color coded lid for identification
  • Requires Certification

Documents


Specifications

Color Finish Name:
Blue
Product Type:
Pit
UPC:
840184701382