This product requires certification to purchase.

Green Pit

Pro-Pak Industries

Green Pit

  • Fast #
  • Part #PTPITAD2T05S
  • Item #9334718
  • Manufacturer Part #TPITAD-2T-05S
5 out of 5 Customer Rating
Brand image
Pro-Pak Industries

Green Pit

  • Fast #
  • Part #PTPITAD2T05S
  • Item #9334718
  • Manufacturer Part #TPITAD-2T-05S
5 out of 5 Customer Rating

X Points

Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Provides a direct connection for locate technicians
  • Telescoping pipe body adjustable from 12 to 24 inches
  • Water-proof terminal board
  • Featuring a built in ground switch
  • TracerPit detectable by ferrous metal detector
  • APWA color coded lid for identification
  • Requires Certification

Documents


Specifications

Color Finish Name:
Green
Product Type:
Pit
UPC:
840184701368