10 ga 2500 ft. Green Trace Wire
Pro-Trace® 10 ga 2500 ft. Green Trace Wire
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-170, ASTM B-190M, ASTM B-910, ASTM D-1248
- Application:
- Electrical, Gas, Sewer, Telecommunication, Water
- Cable or Wire Type:
- Tracer Wire
- Collection:
- Pro-Trace®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 2500 ft
- Material:
- Cast Carbon Steel, Plastic
- Material Type:
- HDPE
- Thickness:
- 0.030 in
- UL Listed:
- No
- Weight:
- 33.25 lb
- Wire Gauge (AWG):
- 10 ga