10 ga 30 mil Tracer Wire in Blue
Pro-Trace® 10 ga 30 mil Tracer Wire in Blue
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-170, ASTM B-190M, ASTM B-910, ASTM D-1248
- Application:
- Electrical, Gas, Sewer, Telecommunication, Water
- Cable or Wire Type:
- Tracer Wire
- Collection:
- Pro-Trace®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 500 ft
- Material:
- Cast Carbon Steel, Plastic
- Material Type:
- HDPE
- UL Listed:
- No
- Wire Gauge (AWG):
- 10 ga