35 x 25 x 2 cretex grade pro ring
PRO-RING™ 35 x 25 x 2 cretex grade pro ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AASHTO:
- AASHTO HS-20, AASHTO HS-25, AASHTO M-306
- ASTM:
- ASTM C-1244, ASTM C-920, ASTM C-969, ASTM D-3575, ASTM D-4819-13, ASTM E-84 Class A
- Application:
- Automotive
- Collection:
- PRO-RING™
- Diameter:
- 35
- Diameter - Inside 1:
- 25
- Height:
- 2
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Ring
- Type:
- C3525G200