This product requires certification to purchase.

35 x 25 x 4 cretex grade pro ring

PRO-RING™ 35 x 25 x 4 cretex grade pro ring

  • Fast #
  • Part #C3525G400
  • Item #8254688
  • Manufacturer Part #35-25G-400
5 out of 5 Customer Rating
Brand image

PRO-RING™ 35 x 25 x 4 cretex grade pro ring

  • Fast #
  • Part #C3525G400
  • Item #8254688
  • Manufacturer Part #35-25G-400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AASHTO:
AASHTO HS-20, AASHTO HS-25, AASHTO M-306
ASTM:
ASTM C-1244, ASTM C-920, ASTM C-969, ASTM D-3575, ASTM D-4819-13, ASTM E-84 Class A
Application:
Automotive
Collection:
PRO-RING™
Diameter:
35 in
Diameter - Inside 1:
25 in
Height:
4 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Ring