Lead Law Compliant 35G PRO-SOURCE Pressure Tank
Pro-Source® Lead Law Compliant 35G PRO-SOURCE Pressure Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use when pressurized tanks are needed in water system applications
- Heavy-gauge steel shell
- High-impact ABS composite base
- Electrostatically applied, baked-on polyester paint finish
- One-piece seamless PVV water cell made from FDA listed material
- Reinforced polypropylene flange
- Service connection is reinforced polypropylene integral to flange
- Rubber stem/brass body Schrader air valve assembly
- High-density polyethylene UV valve cover
-
Lead Law Compliant
Documents
Specifications
- Capacity:
- 35 gal
- Collection:
- Pro-Source®
- Depth:
- 20-813/1000 in
- Diameter:
- 16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 33-63/1000 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20-813/1000 in
- Material:
- Steel, Plastic, Brass, Rubber
- Maximum Temperature:
- 120
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- UL Listed:
- Yes
- UPC:
- 022315314610
- Width:
- 20-813/1000 in