Lead Law Compliant 62G Pressure Tank With Stainless Steel Service Connector
Pro-Source® Lead Law Compliant 62G Pressure Tank With Stainless Steel Service Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For residential water system, industrial, commercial, and agricultural applications
- Tanks are 100% leak tested
- Features include heavy-gauge steel construction and electrostatically-applied polyester paint
- Seamless, one-piece water cell
- Composite base and metal air valve assembly
- Five-year limited warranty
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- Capacity:
- 62 gal
- Collection:
- Pro-Source®
- Color Finish Name:
- Blue, Black
- Depth:
- 24-813/1000
- Diameter:
- 24
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 40-563/1000
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 24-813/1000
- Material:
- Steel
- Maximum Temperature:
- 120
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Type:
- SPSP62T51
- UL Listed:
- Yes
- UPC:
- 022315314726
- Width:
- 24-813/1000