This product requires certification to purchase.

Standard Pillow Encasement (Case of 4)

Pro Standard Pillow Encasement (Case of 4)

  • Fast #
  • Part #C845168001755
  • Item #11399709
3.4 out of 5 Customer Rating
Brand image

Pro Standard Pillow Encasement (Case of 4)

  • Fast #
  • Part #C845168001755
  • Item #11399709
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 96
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Protect your valuable pillows from spills, bed bugs and allergens with CleanRest PRO Pillow Encasements. Engineered using patented MicronOne and Zip-N-Click technologies, CleanRest PRO is soft, breathable and 100% bedbug escape, entry and bite proof. Backed by a 10-year, no-rip commercial warranty, this encasement has a water-resistant sleep surface, offering ultimate protection against stains and wetness.
  • Zip-N-Click, Our Patented Self-Locking Zipper Enclosure Will Snap Shut To Block Bed Bugs And Prevent Accidental Openings When Zip-Ties And Velcro Flaps Accomplish Neither
  • Patented MicronOne Waterproof Fabric Passed The CDC Test For Level 4 Virus Blocking
  • Chemical Free, Free Of Vinyl, Phthalates And PVC
  • Machine Washable
  • 10-Year No-Rip Warranty
  • Requires Certification

Documents


Specifications

Collection:
Pro
Color Finish Category:
Whites
Color Finish Name:
White
Length:
8 in
Material:
Plastic
Product Type:
Pillow Encasement
Size:
Standard
Width:
3/5 in