This product requires certification to purchase.

2 in x 55 yd Black Premium Professional Grade Gaffer Tape

Pro Tapes

P- 628 2 in x 55 yd Black Premium Professional Grade Gaffer Tape

  • Fast #
  • Part #S106061
  • Item #12152339
  • Manufacturer Part #106061
5 out of 5 Customer Rating
Brand image
Pro Tapes

P- 628 2 in x 55 yd Black Premium Professional Grade Gaffer Tape

  • Fast #
  • Part #S106061
  • Item #12152339
  • Manufacturer Part #106061
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Professional grade gaffer's tape
  • High tack, tensile strength and holding power
  • Writable surface
  • Durable and conformable
  • Hand-tearable in machine and cross directions
  • Matte-finish backing
  • Synthetic rubber adhesive
  • Available in black and in a variety of other colors
  • Requires Certification

Documents

Dimensions & Measurements
Length
50 m
Size
48 mm x 50 m
Thickness
10.75 mils
Width
48 mm
Characteristics & Features
Collection
P- 628
Color Finish Category
Blacks
Color Finish Name
Black
Material
Cloth, Rubber
Tensile Strength
50 lbs/in
Electrical & Operational Information
Maximum Temperature
180
Temperature Range
50 to 180 Deg F
Warranty & Product Information
Application
Bundling, Securing, Masking, Protection, Labeling
CARB OTC LEED Compliant
No
Product Type
Tape
Type
S106061
UL Listed
No