This product requires certification to purchase.

4 gal Portable Wet/Dry Vacuum with Tool Kit

ProTeam®

ProGuard® 4 gal Portable Wet/Dry Vacuum with Tool Kit

  • Fast #
  • Part #P107128
  • Item #7270617
  • Manufacturer Part #107128
3.7 out of 5 Customer Rating
Brand image
ProTeam®

ProGuard® 4 gal Portable Wet/Dry Vacuum with Tool Kit

  • Fast #
  • Part #P107128
  • Item #7270617
  • Manufacturer Part #107128
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ergonomic - Handheld design offers a convenient alternative to larger, cumbersome vacuums.
  • Mobile - Four swivel casters provide easy 360 degree mobility.
  • Captures Particles - Three-layer fine dust cartridge filter captures everyday debris plus drywall and sawdust particles.
  • Versatile - Heavy duty commercial tools are included for all wet/dry vacuum applications.
  • Requires Certification

Specifications

AMP:
9
Automatic Shut-Off:
Yes
Brand Model Compatibility:
ProGuard
CFM:
142
CSA Certified:
CSA C22.2 No. 243
Capacity:
4 qt
Collection:
ProGuard®
Color Finish Name:
Grey
Cord Length:
20 in
Corded Cordless:
Corded
Decibel Rating (dB):
76 dB
Filter Type:
Micro
Height:
16
Length:
16
Material:
Plastic
Material Type:
Polypropylene
Number of Tools Included:
5
Power Source:
Electric
Tool Type:
Vacuum Kit
Type:
P107128
UL Listed:
Yes
UPC:
693822071282
Vacuum Type:
Wet & Dry
Volts:
120V
Watts:
1080
Weight:
12
Width:
18