7.2A BP HEPA Commercial Vacuum with 107100 Xover Floor Tool Kit D
QuietPro® 7.2A BP HEPA Commercial Vacuum with 107100 Xover Floor Tool Kit D
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- QuietPower - A two-speed power and decibel control switch lowers sound levels from 60 decibels to 51 decibels.
- Filtration - Advanced filtration system captures and contains microscopic dust preventing them from being reintroduced back into the environment.
- Ergonomic - Utilizes mountaineering-style backpack technology to carry the vacuum comfortably and ergonomically across the hips.
- Efficient - Cleans carpet or hard surfaces along with under and around furniture easily, replacement for the old SKU number 107152.
- Never worry about disrupting building occupants during regular business hours again.
Specifications
- AMP:
- 7.2
- Brand Model Compatibility:
- 107100 Xover Floor Tool Kit D
- CFM:
- 106
- CSA Certified:
- CSA C22.2 No. 243
- Capacity:
- 6 qt
- Cleaning Path:
- 14
- Collection:
- QuietPro®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Cord Length:
- 50 in
- Corded Cordless:
- Corded
- Decibel Rating (dB):
- 60 dB
- Depth:
- 6-1/2
- ETL Listed:
- No
- Height:
- 24
- Material:
- HDPE, Plastic
- Material Type:
- Polyethylene
- Power Source:
- Electric
- Type:
- HP145259
- UL Listed:
- Yes
- UPC:
- 693822071466
- Volts:
- 120V
- Watts:
- 864
- Weight:
- 11
- Width:
- 6-1/2