14 in. Hard Surface Tool with Nylon Brush
14 in. Hard Surface Tool with Nylon Brush
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This vacuum floor brush is ideal for use on hard surfaces without a high-gloss finish such as tile, wood, concrete, vinyl or linoleum.
- Durable, medium nylon bristles are ideal for sweeping up dust, dirt and medium to large size particulates.
- The 14-inch vacuum brush offers a wide cleaning path for quick and easy cleanups.
- This commercial vacuum brush has a slim, low profile for superior cleaning performance in those hard-to-reach places.
- This ProTeam vacuum brush fits 1.5-inch diameter standard backpack vacuum wands.
- Coupling Style - 1.5 inch Nut Coupling Wand.
Specifications
- CSA Certified:
- No
- Cleaning Path:
- 14
- Color Finish Name:
- Grey
- Depth:
- 2-3/4
- ETL Listed:
- No
- Green Seal Certified:
- No
- Height:
- 4-1/2
- Length:
- 2-3/4
- Material:
- Thermoplastic
- Material Type:
- Polypropylene
- Product Type:
- Floor Tool
- Type:
- HP104963
- UL Listed:
- No
- UPC:
- 693822006239
- Weight:
- 0.725
- Width:
- 14