This product requires certification to purchase.

2 ft. x 100 ft. Plastic Drainage Pipe in Black

Pro-Tec

2 ft. x 100 ft. Plastic Drainage Pipe in Black

  • Fast #
  • Part #PPD1001B
  • Item #1834726
  • Manufacturer Part #PD-100-1B
4.8 out of 5 Customer Rating
Pro-Tec

2 ft. x 100 ft. Plastic Drainage Pipe in Black

  • Fast #
  • Part #PPD1001B
  • Item #1834726
  • Manufacturer Part #PD-100-1B
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Canoga Park, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black
Fire Suppression System Rated:
No
Length:
100 ft
Material:
Plastic
Material Type:
Polybutolyne
NSF Certified:
No
PipeTubing Size:
2 ft