This product requires certification to purchase.

12GA SLD HFCCS PE30 WIRE GREE 2500

Pro-Trace®

12GA SLD HFCCS PE30 WIRE GREE 2500

  • Fast #
  • Part #P744120547
  • Item #9531021
  • Manufacturer Part #744120547
3.8 out of 5 Customer Rating
Brand image
Pro-Trace®

12GA SLD HFCCS PE30 WIRE GREE 2500

  • Fast #
  • Part #P744120547
  • Item #9531021
  • Manufacturer Part #744120547
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Roll: 2500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed for Open-Cut, Plow-In, and Blow-In Applications.
  • Flexibility, Memory, and Feel of Copper.
  • 43% Higher Breakload than Copper.
  • Corrosion Resistant Propertiesof Copper
  • 30 Mil, High-Density, HMWPE Insulation (HDPE), and Direct Burial Rated.
  • Significantly Lower in Cost with Great Price Stability.
  • User-Friendly and Virtually No "Recoil".
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-170, ASTM B-190M, ASTM B-869, ASTM B-910, ASTM D-1238, ASTM D-1248, ASTM D-1505, ASTM D-1531, ASTM D-1693, ASTM D-257, ASTM D-2951, ASTM D-3418, ASTM D-3895, ASTM D-638, ASTM D-746
Application:
Electrical Markets, Gas, Sewer, Telecommunication, Water
Cable or Wire Type:
Tracer Wire
Color Finish Category:
Greens
Color Finish Name:
Green
Diameter - Outside:
7/50 in
Length:
2500 ft
Material:
Plastic, Carbon Steel, Copper Clad Steel
Material Type:
Polyethylene
UL Listed:
No
UPC:
840184700149
Volts:
30V
Wire Gauge (AWG):
12 ga