14 ga 500 ft. Green Tracer Wire
14 ga 500 ft. Green Tracer Wire
Package Quantity Info:
Foot: 1 Roll: 500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed for open-cut, plow-in, and blow-in applications
- Flexibility, memory, and feel of copper
- 43% higher breakload than copper
- Corrosion resistant properties of copper
- 45 mil, high-density, HMWPE insulation, and direct burial rated
- Significantly lower in cost with great price stability
- User-friendly and virtually no "recoil"
Documents
Specifications
- ASTM:
- ASTM B-170, ASTM B-190M, ASTM B-869, ASTM B-910, ASTM D-1238, ASTM D-1248, ASTM D-1505, ASTM D-1531, ASTM D-1693, ASTM D-257, ASTM D-2951, ASTM D-3418, ASTM D-3895, ASTM D-638, ASTM D-746
- Application:
- Underground
- Cable or Wire Type:
- Tracer Wire
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Indoor Outdoor:
- Outdoor
- Length:
- 500 ft
- Material:
- Copper Clad Steel, Plastic
- Material Type:
- Polyethylene
- Thickness:
- 0.030 in
- UL Listed:
- No
- Volts:
- 30V
- Weight:
- 16 lb
- Wire Gauge (AWG):
- 14 ga