500 ft. 12 ga Solid Tracer Wire in Green
500 ft. 12 ga Solid Tracer Wire in Green
Package Quantity Info:
Foot: 1 Roll: 500-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designed for directional boring or pipe bursting using 1 wire
- Perfect Balance Between Tensile Strength, Ductility, and Brittleness
- Has up to 7X (or 700%) the break load of Copper
- Corrosion Resistant Properties of Copper
- High-Density, HMWPE Insulation, and Direct Burial Rated
- Significantly Lower in Cost and Great Price Stability
- Most Durable Tracer Wire on the Market
Documents
Specifications
- Application:
- Irrigation, Utilities
- Cable or Wire Type:
- Tracer Wire
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Gauge (metal):
- 12 ga
- Indoor Outdoor:
- Outdoor
- Length:
- 500 ft
- Material:
- Copper Clad Steel
- Type:
- P746420532
- UPC:
- 840184701115
- Weight:
- 16 lb
- Wire Gauge (AWG):
- 12 ga