This product requires certification to purchase.

6 in. Restrained Joint Tape in Red

Pro-Trace®

6 in. Restrained Joint Tape in Red

  • Fast #
  • Part #P10434628100
  • Item #4783795
  • Manufacturer Part #10434628100
5 out of 5 Customer Rating
Brand image
Pro-Trace®

6 in. Restrained Joint Tape in Red

  • Fast #
  • Part #P10434628100
  • Item #4783795
  • Manufacturer Part #10434628100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Restraint
Color Finish Name:
Red
Length:
100
Tool Type:
Marking Tape
UL Listed:
No
Width:
6