8 ga 1000 ft. Green Tracer Wire
8 ga 1000 ft. Green Tracer Wire
Product Details
Product Details
- Designed for directional boring or pipe bursting using 1 wire
- Perfect Balance Between Tensile Strength, Ductility, and Brittleness
- Has up to 7X (or 700%) the break load of Copper
- Corrosion Resistant Properties of Copper
- High-Density, HMWPE Insulation, and Direct Burial Rated
- Significantly Lower in Cost and Great Price Stability
- Most Durable Tracer Wire on the Market
Documents
Specifications
- ASTM:
- ASTM B-170, ASTM B-869, ASTM D-1238, ASTM D-1248, ASTM D-1505, ASTM D-1531, ASTM D-1693, ASTM D-257, ASTM D-2951, ASTM D-3418, ASTM D-3895, ASTM D-638, ASTM D-746
- Application:
- Electrical Markets, Gas, Sewer, Telecommunication, Water
- Cable or Wire Type:
- Tracer Wire
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Indoor Outdoor:
- Outdoor
- Length:
- 1000 ft
- Material:
- Plastic, Carbon Steel, Copper Clad Steel
- Material Type:
- Polyethylene
- Thickness:
- 0.045 in
- UL Listed:
- No
- UPC:
- 840184701306
- Volts:
- 30V
- Weight:
- 58 lb
- Wire Gauge (AWG):
- 8 ga