This product requires certification to purchase.

HDD-CCS 8 ga 2500 ft. Blue Tracer Wire

Pro-Trace®

HDD-CCS 8 ga 2500 ft. Blue Tracer Wire

  • Fast #
  • Part #P746440247
  • Item #9341181
  • Manufacturer Part #746440247
3.4 out of 5 Customer Rating
Brand image
Pro-Trace®

HDD-CCS 8 ga 2500 ft. Blue Tracer Wire

  • Fast #
  • Part #P746440247
  • Item #9341181
  • Manufacturer Part #746440247
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for directional boring or pipe bursting using 1 wire
  • Perfect balance between tensile strength, ductility, and brittleness
  • Has up to 7X (or 700%) the break load of copper
  • Corrosion resistant properties of copper
  • Tracer wire performance equal to copper
  • High-density, HMWPE insulation, and direct burial rated
  • Significantly lower in cost with great price stability
  • Most durable tracer wire on the market
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-1010, ASTM B-1010M, ASTM B-170, ASTM D-1238, ASTM D-1248, ASTM D-1505, ASTM D-1531, ASTM D-1693, ASTM D-257, ASTM D-2951, ASTM D-3418, ASTM D-3895, ASTM D-638, ASTM D-746
Application:
Electrical Markets, Gas, Sewer, Telecommunication, Water
Cable or Wire Type:
Tracer Wire
Color Finish Category:
Blues
Color Finish Name:
Blue
Indoor Outdoor:
Outdoor
Length:
2500 ft
Material:
Copper Clad Steel
UL Listed:
Yes
UPC:
840184701283
Volts:
30V
Weight:
80 lb
Wire Gauge (AWG):
8 ga