10 ga 500 ft. Green Tracer Wire
Pro-Trace® 10 ga 500 ft. Green Tracer Wire
Package Quantity Info:
Foot: 1 Roll: 500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for Open-Cut, Plow-In, and Blow-In applications
- Flexibility, memory, and feel of copper
- 43% Higher break load than copper
- Corrosion resistant properties of copper
- Tracer wire performance equal to copper
- 30 Mil, High-Density, HMWPE Insulation (HDPE), and direct burial rated
- Significantly lower in cost with great price stability
- User-friendly and flexible with No "Recoil"
- RoHS Compliant
Documents
Specifications
- ASTM:
- ASTM B-170, ASTM B-910, ASTM B-190M, ASTM D-1248
- Cable or Wire Type:
- Tracer Wire
- Collection:
- Pro-Trace®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 500 ft
- Material:
- Copper Clad Steel, Low Carbon Steel
- Material Type:
- HDPE
- Thickness:
- 30 mil
- UL Listed:
- No
- Weight:
- 33.35 lb
- Wire Gauge (AWG):
- 10 ga