10 ga 500 ft. Yellow Tracer Wire
Pro-Trace® 10 ga 500 ft. Yellow Tracer Wire
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-170, ASTM B-190M, ASTM B-910, ASTM D-1238, ASTM D-1248, ASTM D-1505, ASTM D-1531, ASTM D-1693, ASTM D-257, ASTM D-2951, ASTM D-3418, ASTM D-3895, ASTM D-638, ASTM D-746
- Application:
- Gas, Electrical, Sewer, Telecommunication, Water
- Cable or Wire Type:
- Copper Clad Steel
- Collection:
- Pro-Trace®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 500 ft
- Material:
- Copper, Plastic, Carbon Steel
- Material Type:
- HDPE, Polyethylene
- UL Listed:
- No
- Volts:
- 30V
- Weight:
- 33.35 lb
- Wire Gauge (AWG):
- 10 ga