This product requires certification to purchase.

1H/1C Non-Programmable 24V Mechanical Thermostat

Pro1 IAQ

1H/1C Non-Programmable 24V Mechanical Thermostat

  • Fast #
  • Part #DIVT501M
  • Item #10285482
  • Manufacturer Part #T501M
3.5 out of 5 Customer Rating
Brand image
Pro1 IAQ

1H/1C Non-Programmable 24V Mechanical Thermostat

  • Fast #
  • Part #DIVT501M
  • Item #10285482
  • Manufacturer Part #T501M
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Non-Programmable Thermostat
  • Requires Certification

Specifications

AMP:
1
Depth:
5-1/2 in
Height:
1-3/8 in
Maximum Temperature:
90
Minimum Temperature:
50
Programmability:
Non-programmable
Stages:
1H/1C
Temperature Range:
50 to 90 Deg F
Touch Screen:
Yes
UPC:
095247201280
Volts:
24V
Width:
5-1/2 in