This product requires certification to purchase.

1H/1C Programmable Thermostat

Pro1 IAQ

1H/1C Programmable Thermostat

  • Fast #
  • Part #DIVT701I
  • Item #7045897
  • Manufacturer Part #T701I
4.7 out of 5 Customer Rating
Brand image
Pro1 IAQ

1H/1C Programmable Thermostat

  • Fast #
  • Part #DIVT701I
  • Item #7045897
  • Manufacturer Part #T701I
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 4 sq. inch display
  • Blue backlight
  • Glow in the dark light button
  • Electric or Gas configurable
  • 5 minute compressor delay protection (selectable on or off)
  • Simple private label badge system
  • Room temperature calibration adjustments
  • Universal sub-base
  • Easy wire color coded terminal blocks
  • 24v power
  • Requires Certification

Specifications

AMP:
1, 1.5
Application:
Residential
Auto Switching Heat:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-1/10 in
Display Type:
LCD
Energy Star Compliant:
No
Height:
4-2/5 in
Maximum Temperature:
95
Power Source:
Hardwired
Programmability:
Programmable
Smart Home Enabled:
No
Stages:
1H/1C
Temperature Range:
32 to 105 Deg F (0 to 41 Deg C)
Touch Screen:
No
UPC:
095247201419
Volts:
18/30V
Width:
4-7/10 in
Wireless Communication:
Wi-Fi