This product requires certification to purchase.

2H/1C and 1H/1C Stage Non-programmable Thermostat

Pro1 IAQ

2H/1C and 1H/1C Stage Non-programmable Thermostat

  • Fast #
  • Part #DIVT6312
  • Item #10256604
  • Manufacturer Part #T631-2
3.9 out of 5 Customer Rating
Brand image
Pro1 IAQ

2H/1C and 1H/1C Stage Non-programmable Thermostat

  • Fast #
  • Part #DIVT6312
  • Item #10256604
  • Manufacturer Part #T631-2
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • 2 sq. inch display
  • Blue backlight
  • Hidden battery compartment
  • Universal sub base
  • Simple private label badge system
  • Electric or gas configurable
  • Mounts on wall or junction box
  • Two speed fan
  • Adjustable setpoint limits
  • 5 year warranty
  • Requires Certification

Specifications

AMP:
1, 1.5
Battery Size:
AA
Battery Type:
Alkaline
Depth:
4/5 in
Height:
4-2/5 in
Power Source:
Battery, Electric
Programmability:
Non-programmable
Stages:
2H/1C, 1H/1C
Temperature Range:
32 to 105 Deg F (0 to 41 Deg C)
Volts:
24V
Width:
4-7/10 in